Single Control Bathroom Sink Faucet with Pop-Up in Tuscan Bronze
Iyla™ Single Control Bathroom Sink Faucet with Pop-Up in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes decorative deckplate
- Pfister Pforever Warranty® covers finish and function for life
- Pforever Seal™ advanced ceramic disc valve technology
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Iyla™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Spout Height:
- 4-15/32 in
- Spout Reach:
- 6-1/8 in
- WaterSense Labeled:
- Yes