Iyla™ Single Handle Monoblock Bathroom Sink Faucet in Tuscan Bronze

Part #PLG42TR0Y  |  Item #7060310  |  Manufacturer Part #LG42-TR0Y

Color/Finish: Tuscan Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Pfister Iyla™ Single Handle Monoblock Bathroom Sink Faucet in Tuscan Bronze

Product Details

  • Includes metal pop-up drain assembly
  • Meets or exceeds EPA WaterSense and CALGreen criteria, which helps to reduce water consumption
  • Pforever warranty®
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Faucet mounted on sink deck or countertop
  • Includes single post mounting ring
  • Includes valve and cartridge
  • Includes decorative deckplate
  • Compatible with 1 or Three-hole installation

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Iyla™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 2-3/4 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 8-23/32 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 4-15/32 in

Spout Reach: 6-1/8 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes

Width: 2-7/16 in