Widespread Bathroom Sink Faucet Pop-Up Quick Connect Assembly in Polished Chrome

This product has been replaced by

Pfister Polished Chrome Two Handle Widespread Bathroom Sink Faucet
Pfister Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #LG49-TR0C
You last purchased this on
 
Pfister

Iyla™ Widespread Bathroom Sink Faucet Pop-Up Quick Connect Assembly in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Polished Chrome Two Handle Widespread Bathroom Sink Faucet
Pfister Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #LG49-TR0C
Pfister

Iyla™ Widespread Bathroom Sink Faucet Pop-Up Quick Connect Assembly in Polished Chrome

  • Fast #
  • Part #PGT49TR0C
  • Item #4736757
  • Manufacturer Part #GT49-TR0C
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • TiteSeal™ deck plate eliminates the need for putty or silicone and simplifies installation
  • Includes metal supply nuts
  • Pforever Seal™ advanced ceramic disc valve technology
  • Features an all metal pop-up drain assembly
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Iyla™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection:
Threaded
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-17/32 in
Spout Reach:
6-7/32 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes