2.5 gpm Handheld Shower in Black
Kenzo™ 2.5 gpm Handheld Shower in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Invigorating spray helps relieve tension
- Invigorating and pulsating spray applies direct pressure to help relieve tension
- One-hole installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Kenzo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-21/32 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 8-21/32 in
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No