2.5 gpm Showerhead Assembly in Black

This product has been replaced by

Pfister Black Single Function Raincan Showerhead
Pfister Single Function Raincan Showerhead in Black
Manufacturer Part #973-194B
You last purchased this on
 
Pfister

Kenzo™ 2.5 gpm Showerhead Assembly in Black

  • Fast #
  • Part #P973036B
  • Item #4737177
  • Manufacturer Part #973-036B
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Black Single Function Raincan Showerhead
Pfister Single Function Raincan Showerhead in Black
Manufacturer Part #973-194B
Pfister

Kenzo™ 2.5 gpm Showerhead Assembly in Black

This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Kenzo™
Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
No
IAPMO Listed -:
No
Showerhead Flow Rate:
2.5 gpm
Spray Type:
Rain
WaterSense Labeled:
No