2.5 gpm Showerhead Assembly in Polished Nickel
Kenzo™ 2.5 gpm Showerhead Assembly in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Kenzo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Showerhead Flow Rate:
- 2.5 gpm
- Spray Type:
- Rain
- WaterSense Labeled:
- No