This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Pfister

Kenzo™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #P973228A
  • Item #7373627
  • Manufacturer Part #973-228A
5 out of 5 Customer Rating
Brand image
Pfister

Kenzo™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #P973228A
  • Item #7373627
  • Manufacturer Part #973-228A
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
7 in
Faucet Connection Size
1/2 in
Height
7 in
Showerhead Flow Rate
1.8 gpm
Width
7 in
Characteristics & Features
Collection
Kenzo™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Shape
Square
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
038877630457