Dual Function Hand Shower in Polished Chrome
This product has been replaced by
Manufacturer Part #LG16-3DFC
Kenzo™ Dual Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Three-hole installation
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Compliant with California Energy Commission (CEC) water-efficiency standards.
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Kenzo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-27/32 in
- Faucet Height:
- 30-5/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 30-5/16 in
- IAPMO Listed -:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Showerhead Function:
- Dual
- WaterSense Labeled:
- Yes