Slide Bar Only in Brushed Nickel
Kenzo™ Slide Bar Only in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kenzo Slide Bar
- All Metal Construction
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Pfister Hand Showers
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Kenzo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-17/32 in
- Faucet Height:
- 29-31/32 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Hand Shower Flow Rate:
- 1.2 gpm
- Height:
- 29-31/32 in
- IAPMO Listed -:
- Yes
- Material:
- Metal
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- No