DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Includes valve and cartridge
  • Includes coordinating tub hand-shower
  • 4-hole installation
  • Waterfall spout delivers a gentle cascade and displays the natural beauty of flowing water
  • All metal construction for durability
  • Spout and handles included
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Pfister Kenzo™ Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

PLG64DFK

Manufacturer Part #: LG64DFK

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Kenzo™
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
6-7/16 in
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Showerhead Function
Single
Spout Type
Trough
Trim Only
Yes
Tub Spout Reach
6-1/2 in
UL Listed
No
WaterSense Labeled
No

Print