Kitchen Soap Dispenser in Polished Chrome
Kitchen Soap Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished Chrome finish
- Also available in Stainless Steel (950-096S)
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
- Replacement soap/lotion dispenser subassembly for the Catalina 536 pull-out kitchen faucets
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Catalina™ 536 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Spring Loaded:
- No
- Weight:
- 1.5 lb