Kitchen Soap Dispenser in Polished Chrome
Kitchen Soap Dispenser in Polished Chrome
Product Details
- A soap dispenser sub-assembly
- Designed for Hanover 526 faucets
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
- A genuine Pfister product
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Hanover™ 526 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Spout Reach:
- 4-1/2 in
- Spring Loaded:
- No
- Weight:
- 1.5 lb