Kitchen Soap Dispenser in Rustic Bronze

You last purchased this on
 
Pfister

Kitchen Soap Dispenser in Rustic Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Kitchen Soap Dispenser in Rustic Bronze

  • Fast #
  • Part #P950009U
  • Item #2490065
  • Manufacturer Part #950-009U
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rustic Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Also available in Polished Chrome (950-009A), Rustic Pewter(950-009E), Copper (950-009R), Stainless Steel (950-009S) and Tuscan Bronze (950-009Y)
  • Comes with a Pfister lifetime mechanical & Pfinish limited warranty
  • Rustic Bronze finish
  • Replacement soap dispenser for the Marielle 72 and Amherst 34 kitchen faucets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Brand Model Compatibility:
Marielle™ 72 and Amherst 34
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Rustic Bronze
GSA Approved:
No
IAPMO Listed -:
No
Spring Loaded:
No
Weight:
1.5 lb