Kitchen Soap Dispenser Nozzle in Tuscan Bronze
Kitchen Soap Dispenser Nozzle in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes with a Tuscan Bronze finish
- A genuine Pfister part
- A soap dispenser nozzle
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- 26 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Product Type:
- Nozzle
- Spring Loaded:
- No
- Weight:
- 0.14 lb