This product requires certification to purchase.

Wall Mount Pot Filler in Polished Nickel

Pfister

Lita™ Wall Mount Pot Filler in Polished Nickel

  • Fast #
  • Part #PGT533PFD
  • Item #9548241
  • Manufacturer Part #GT533-PFD
4 out of 5 Customer Rating
Brand image
Pfister

Lita™ Wall Mount Pot Filler in Polished Nickel

  • Fast #
  • Part #PGT533PFD
  • Item #9548241
  • Manufacturer Part #GT533-PFD
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • 1.8 gpm flow rate
  • Two metal lever handles
  • Wallmount
  • Swing-out design
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Lita™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/16 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
8-1/16 in
Spout Reach:
23-43/100 in
UPC:
038877655597