3-Hole Roman Tub with Double Lever Handle and 9-3/16 in. Spout Reach in Rustic Bronze
Marielle™ 3-Hole Roman Tub with Double Lever Handle and 9-3/16 in. Spout Reach in Rustic Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime Pforever Warranty® covers finish and function for life
- Less handles
- Step-by-step Instructions For Easy Installation
- Pforever Seal™- features advanced Ceramic disc valve technology with a never leak guarantee
- 0X6 valve body sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Marielle™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-11/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-3/16 in
- WaterSense Labeled:
- No