2-81/100 in. Metal Shower Arm and Flange in PVD Brushed Nickel
2-81/100 in. Metal Shower Arm and Flange in PVD Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Avalon R89 tub and shower trim kit
- Pfister original replacement part
- Replacement flange and shower arm
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Marielle™ R89 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Diameter:
- 2-81/100 in
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Style:
- Contemporary
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 2-1/2 in