5/8 in x 7/8 in. Air Gap in Stainless Steel
MatchMakers® 5/8 in x 7/8 in. Air Gap in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
- Solid metal cap
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Collection:
- MatchMakers®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 5/8 in x 7/8 in
- IAPMO Listed -:
- Yes
- Material:
- Metal
- Width:
- 1-5/8 in