5/8 in x 7/8 in. Air Gap in Tuscan Bronze
MatchMakers® 5/8 in x 7/8 in. Air Gap in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
- Solid metal cap
Specifications
- Collection:
- MatchMakers®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 5/8 in x 7/8 in
- Length:
- 5-7/8 in
- Material:
- Metal
- Width:
- 1-5/8 in