Metal Tub Spout in Polished Chrome
Metal Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also available in PVD Brushed Nickel (920-520J)
- Pfister Pforever Warranty® covers finish & function for life
- Replacement tub spout for the R89 Series Contempra tub & shower trim
- Tub spout only
- Contempra collection
- Sold individually
- Polished Chrome finish
- Genuine Pfister part
- With diverter
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Contempra™ R89 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Spout Type:
- Diverter
- Style:
- Transitional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb