Metal Tub Spout in PVD Brushed Nickel
Metal Tub Spout in PVD Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 808 Hanover tub and shower trim
- Pfister original replacement part
- Tub spout diverter
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Hanover 808 series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Spout Type:
- Diverter
- Style:
- Transitional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No