Handheld Shower in Tuscan Bronze
This product has been replaced by
Manufacturer Part #LG16-FW1Y
Modern™ Handheld Shower in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three-hole installation
- Full spray provides more coverage and even flow for a relaxing shower experience
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Modern™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Height:
- 8-21/32 in
- Faucet Material:
- Metal
- Height:
- 8-21/32 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Showerhead Function:
- Single
- Trim Only:
- Yes
- WaterSense Labeled:
- No