MODERN TOWEL RING MATTE BLACK PFIRST MODERN
Modern MODERN TOWEL RING MATTE BLACK PFIRST MODERN
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Premium metal construction for durability
- Concealed screw installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-31/100 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5-17/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Concealed
- NSF Certified:
- No
- Projection:
- 3-5/16 in
- Ring Type:
- Closed
- Shape:
- Elongated Oval
- Style:
- Modern
- Weight:
- 0.564 lb
- Width:
- 8-3/16 in