Mounting Hardware in Tuscan Bronze
Mounting Hardware in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A replacement shank
- Designed for the soap dispensers of Ashfield 529 kitchen faucets
- Comes with a Tuscan Bronze finish
- A genuine Pfister replacement part
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Ashfield 529
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Product Type:
- Mounting Hardware
- Spring Loaded:
- No
- Weight:
- 0.1 lb