Spray Head Polished Chrome

This product has been replaced by

Pfister Polished Chrome Spray Head
Pfister 1.8 gpm Pull-Out Spray Head for 534 Series Kitchen Faucets in Polished Chrome
Manufacturer Part #920-171A
You last purchased this on
 
Pfister

Parisa™ Spray Head Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Polished Chrome Spray Head
Pfister 1.8 gpm Pull-Out Spray Head for 534 Series Kitchen Faucets in Polished Chrome
Manufacturer Part #920-171A
Pfister

Parisa™ Spray Head Polished Chrome

  • Fast #
  • Part #P920534A
  • Item #1840382
  • Manufacturer Part #920-534A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Parisa™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spray Head