One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Park Avenue™ One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Frequently Purchased Together
Product Details
- Valve body sold separately
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Hot/Cold indicator on trim
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Compliant with California Energy Commission (CEC) water-efficiency standards.
- 3-hole installation
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Quick connect allows easy installation of the tub spout by slipping the adapter over a copper pipe and securing with a set screw
- Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Park Avenue™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- EPA Compliant:
- Yes
- Escutcheon Height:
- 8 in
- Escutcheon Width:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 13-23/32 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-25/32 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes