1.8 gpm 4 Hole Deck Mount Roman Tub Faucet with Double Lever Handle in Polished Chrome

You last purchased this on
 
Pfister

Park Avenue™ 1.8 gpm 4 Hole Deck Mount Roman Tub Faucet with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Park Avenue™ 1.8 gpm 4 Hole Deck Mount Roman Tub Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #PLG64FEC
  • Item #7373439
  • Manufacturer Part #LG6-4FEC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve body sold separately
  • Includes valve and cartridge
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Mid-arc spout to help provide easy access
  • Spout and handles included
  • 4-hole installation
  • Includes coordinating tub hand-shower
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Park Avenue™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7-5/16 in
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Type:
Diverter
Trim Only:
Yes
Tub Spout Reach:
8-13/18 in
UL Listed:
No
WaterSense Labeled:
No