2 gpm Multi-Function Round Showerhead in Polished Chrome
Pfirst Series™ 2 gpm Multi-Function Round Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-31/32 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Length:
- 9-1/16 in
- Material:
- Metal
- NSF Certified:
- No
- Shape:
- Round
- Shower Arm Reach:
- 9-1/16 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Multifunction
- WaterSense Labeled:
- Yes