Multi Function Hand Shower in Polished Chrome
This product has been replaced by
Manufacturer Part #LG16-300C
Pfirst Series™ Multi Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Invigorating spray helps relieve tension
- Invigorating and pulsating spray applies direct pressure to help relieve tension
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
- One-hole installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 8-3/16 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Penetrating Massage, Invigorating, Rain
- WaterSense Labeled:
- Yes