Multi Function Hand Shower in Rustic Bronze
Pfirst Series™ Multi Function Hand Shower in Rustic Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- Diameter:
- 3-3/16 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 28 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 28 in
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- NSF Certified:
- No
- Showerhead Function:
- Multi
- WaterSense Labeled:
- No