Pfirst Series™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

Part #PG529PF1C  |  Item #7216096  |  Manufacturer Part #G529-PF1C

$158.29 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Pfister Pfirst Series™ Single Handle Pull Down Kitchen Faucet in Polished Chrome /$158.29

Product Details

  • 3 Function pull-down sprayer
  • Forward handle operation
  • Pforever warranty
  • 1 Or 3-hole installation, deck plate or single hole mounting option
  • Pforever seal™ advanced ceramic disc valve technology with a never leak guarantee
  • High arc spout for added clearance and reach
  • Pull-down sprayhead, select from 3 water settings conveniently in the palm of your hand
  • Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Lead-Free

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Pfirst Series™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 16-1/8 in

Faucet Material: Zinc

Faucet Mount: Top Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Deck Mount

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/4 in

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 8-7/32 in

Spout Reach: 9-1/16 in

Spout Type: High Arc

Supply Lines Included: No

Trim Only: No

UL Listed: No