Three Handle Dual Function Bathtub & Shower Faucet in Polished Chrome Trim Only
This product has been replaced by
Manufacturer Part #LG01-8CBC
Pfirst Series™ Three Handle Dual Function Bathtub & Shower Faucet in Polished Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decorative shower arm increases height and reach
- Valve body sold separately
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 10 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Dual
- Spout Reach:
- 5-5/32 in
- Spout Type:
- Non-Diverter
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 13 in