Two Handle Kitchen Faucet in Tuscan Bronze
Pfirst Series™ Two Handle Kitchen Faucet in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Deck Plate Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Height:
- 11-11/32 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Pforever Seal Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61/9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole, 2 Hole, 3 Hole, 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 6-13/32 in
- Spout Reach:
- 8-1/16 in
- Spout Type:
- High Arc
- Spray Type:
- Spray
- Trim Only:
- No