Putty Plate in Grey
Marielle™ Putty Plate in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Marielle™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Grey
- Faucet Part Type:
- Putty Plate
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb