Round Closed Towel Ring in Polished Chrome
Redmond® Round Closed Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Concealed screw installation
- Premium metal construction for durability
- Two-hole installation
- Tested to 30 lbs for 30 minutes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Redmond®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-7/8 in
- Diameter:
- 5-7/8 in
- Installation Type:
- Concealed Screw
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-7/8 in
- Ring Type:
- Closed
- Shape:
- Round