2.5 gpm Tub and Shower Trim with Single Lever Handle in Brushed Nickel
Santiago® 2.5 gpm Tub and Shower Trim with Single Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
- Includes valve and cartridge
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
- Invigorating spray helps relieve tension
- Three-hole installation
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Invigorating and pulsating spray applies direct pressure to help relieve tension
- Includes complete valve and trim
- EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Santiago®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Single
- Sink Material:
- Brass
- Spout Reach:
- 4-15/16 in
- Spout Type:
- Diverter
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 4-15/16 in
- WaterSense Labeled:
- No