24 in. Towel Bar in Polished Chrome
Saxton™ 24 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
- Superior mounting posts for secure installation
- Premium metal construction for durability
- Concealed screw installation
- Tested to 75 lbs for 30 minutes
- Four-hole installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Saxton™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-3/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Width:
- 3-5/16 in