Roman Tub Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Pfister

Saxton™ Roman Tub Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Saxton™ Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PRT65GLC
  • Item #4091332
  • Manufacturer Part #RT6-5GLC
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125
Collection:
Saxton™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
18.0 gpm
Handle Included:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Number of Holes:
3 Hole
Spout Height:
5-31/500 in
Trim Only:
Yes
Tub Spout Reach:
7-7/8 in
WaterSense Labeled:
No