Single-Handle Shower Only Trim with Raincan Showerhead in Brushed Nickel
Saxton™ Single-Handle Shower Only Trim with Raincan Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Saxton™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- Threaded
- Faucet Material:
- Metal
- IAPMO Listed -:
- Yes
- Material:
- Metal
- Number of Handles:
- Single Handle
- Overall Width:
- 6 in
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- Yes
- Width:
- 6 in