Saxton™ Valve Trim Only with Lever Handle in Tuscan Bronze

Part #PR891GLY  |  Item #4337260  |  Manufacturer Part #R891GLY

$143.25 EACH
(Pricing is for Tuscan Bronze)

Color/Finish: Tuscan Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • 1-hole installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CSA Certified: CSA B125

Collection: Saxton™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 5.5 gpm

Number of Handles: Single Handle

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No