1/2 x 10-1/2 in. NPT Brass Shower Arm in Tuscan Bronze

You last purchased this on
 
Pfister

Saxton 1/2 x 10-1/2 in. NPT Brass Shower Arm in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Saxton 1/2 x 10-1/2 in. NPT Brass Shower Arm in Tuscan Bronze

  • Fast #
  • Part #P973033Y
  • Item #3687106
  • Manufacturer Part #973-033Y
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pforever Warranty®
  • Decorative shower arm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Collection:
Saxton
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
10-1/2 in
Material:
Brass
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No