Self Tapping Screw for Genesis 34 and R89 Series
Self Tapping Screw for Genesis 34 and R89 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pforever Warranty®
- Handle screw
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Genesis 34 and R89 Series
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Size:
- #10
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb