Shower Only Faucet with Single Lever Handle in Tuscan Bronze
Selia™ Shower Only Faucet with Single Lever Handle in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Drench setting provides the most powerful spray experience
- Full spray provides more coverage and even flow for a relaxing shower experience
- Rinse spray provides full coverage and firm flow
- Invigorating and pulsating spray applies direct pressure to help relieve tension
- Includes valve and cartridge
- 2-hole installation
- Balanced combination of full spray and massage provides a gentle, relaxing experience
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Selia™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2 gpm
- Spray Type:
- Full, Invigorating, Pulse, Drenching, Rinse
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes