1-Function Showerhead Pressure Balancing Shower Trim Kit with Single Lever Handle in Brushed Nickel
Serrano™ 1-Function Showerhead Pressure Balancing Shower Trim Kit with Single Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Invigorating spray helps relieve tension
- Two-hole installation
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
- Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
- Hot/cold indicator on trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Serrano™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6-3/4 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Invigorating
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6-3/4 in