Shower Arm in Brushed Gold
Shower Arm in Brushed Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All metal construction
- PVD finish (J finish only)
- 1/2" shower arm flange
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 15/32 in
- Diameter:
- 2-15/32 in
- Diameter - Inside 1:
- 13/16 in
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- Height:
- 2-15/32 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-15/32 in