Hot and Cold Ceramic Disc Cartridge

You last purchased this on
 
Pfister

Hot and Cold Ceramic Disc Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Hot and Cold Ceramic Disc Cartridge

  • Fast #
  • Part #P974044
  • Item #2229273
  • Manufacturer Part #131253
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • For single handle kitchen and lavatory faucets
  • Requires Certification

Specifications

Application:
Residential, Kitchen Sink, Bathroom Sink
Cartridge Type:
Ceramic Disc
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
1-3/8 in
Faucet Part Type:
Cartridge
Height:
2-3/8 in
Material:
Plastic
WaterSense Labeled:
No
Width:
1-3/8 in