Soap & Lotion Dispenser in Polished Chrome
Soap & Lotion Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Parisa® 42 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- UL Listed:
- No
- Weight:
- 1.5 lb