Kitchen Soap Dispenser in Polished Chrome
Kitchen Soap Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished Chrome finish
- Also available in Rustic Pewter (950-009E), Copper (950-009R), Stainless Steel (950-009S), Rustic Bronze (950-009U) and Tuscan Bronze (950-009Y)
- Includes mounting hardware
- Replacement soap dispenser for the Marielle 72 and Amherst 34 kitchen faucets
- Family applications: Marielle & Amherst (GT264N/GT34PT/GT34PHA)
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Marielle™ 72 and Amherst 34
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Spring Loaded:
- No
- Weight:
- 1.5 lb