Spray Head in Stainless Steel
Spray Head in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also available in Polished Chrome (950-529A) and Tuscan Bronze (950-529Y)
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
- Stainless Steel finish
- Replacement spray head for the 529/T529 Series Hanover single-control kitchen faucets
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Hanover 529 and T529 Series
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Spray Head
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- Weight:
- 1.5 lb