Stainless Steel Spout Screw
Stainless Steel Spout Screw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Depth:
- 2-1/2 in
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb